missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS GTS Adhering Mat 300
Description
- Precise temperature control from 28°C to 75°C.
- For use in many laboratory applications.
- The Genie Temp-Shaker has a unique 3-way access clear dome chamber.
Spécifications
Spécifications
| Orbit | 19 mm |
| Rotating Angle | 0° |
| Load Bearing Capacity (Metric) | 3 kg |
| Speed Range | 35 to 300 rpm |
| Voltage | 120 V |
| Temperature Range (Metric) | 28°C - 75°C |
| Product Type | Shaker |
| Model | Genie Temp-Shaker 300 |
| Includes | with Mat |