missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific™ GTRM-FS Rocking Roller

Catalog No. 22171775
Change view
Click to view available options
Speed Range:
35 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
22171775 35 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22171775 Supplier Globe Scientific™ Supplier No. GTRMFS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The unique design of the GTRM-FS roller-mixer combines the operation of a vacuum tube roller with a see-saw rocking platform to allow for ultimate homogeneity of your sample types.

  • Unique roller with see-saw rocking motion
  • Simple plug and play operation
  • 5 rollers allow for up to 8 vacuum tubes
  • Small size uses minimal bench space

Specifications

Speed Range 35 rpm
Voltage 120 V
Temperature Range (Metric) 5°C to 50°C
Dimensions (L x W x H) 260 x 155 x 170 mm (10.2 x 6.1 x 6.7 in.)
Length (Metric) Platform 230 mm
Humidity Range 80% (Non-condensing)