missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec GSR Collection Kit, 2 Stubs
Description
Construction
- (1) Tamper-evident, pre-sealed Kit Envelope
- Kit instruction sheet
- (1) Gunshot residue analysis information form
- (1) Pair of disposable plastic gloves
- (1) Right hand vial with cap containing an SEM stub covered with double-sided adhesive carbon tape
- (1) Left hand vial with cap containing an SEM stub covered with double-sided adhesive carbon tape
- (1) Tamper-evident police evidence seal for resealing kit after evidence collection
Dimensions
- Envelope: 6 L x 9 W in.
Quantity
- 10 per case
Performance
- For agencies whose crime labs perform GSR analysis by SEM on two collection stubs
Specifications
Specifications
| Dimensions (L x W) | 6 x 9 in. |
| Product Type | GSR Collection Kit |
| Quantity | 10/Cs. |