missing translation for 'onlineSavingsMsg'
Learn More

GSC Go Science Crazy Conductivity Testers

Catalog No. S43475A
Change view
Click to view available options
Size:
4 x 4 x 5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S43475A 4 x 4 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S43475A Supplier GSC Go Science Crazy Supplier No. 431001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Molded socket on a PVC cover with binding posts for connection of two wire cords, light bulb, Glass tumbler and instructions

Demonstrates the effects of liquid conductivity.

  • Consists of molded socket mounted on a PVC base with binding posts for quick electrical connection
  • Two electrodes are internally connected to the lamp circuit
  • Fits a clear tumbler which is the reservoir for the solution
  • Size 4 x 4 x 5 in., weight 5 lb.

Specifications

Type Conductivity Tester
For Use With (Application) Demonstrates liquid conductivity
Includes Molded socket on a PVC cover with binding posts for connection of two wire cords, light bulb, Glass tumbler and instructions
Size 4 x 4 x 5 in.
Weight (English) 5 lb.
Weight (Metric) 140 g