missing translation for 'onlineSavingsMsg'
Learn More

GSC Go Science Crazy Burettes with Glass Stopcocks

Numéro de catalogue. p-3988314
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Capacity (Metric)
S32242A 50 mL
S32243A 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. S32242A Fournisseur GSC Go Science Crazy Code fournisseur 93802
Il en reste null

Glass burette with ground glass stockcocks.

  • Permanent and accurate graduation lines subdivided at 0.1mL
  • Capacity: 25 to 100mL
  • Class B

Spécifications

Capacity (Metric) 50 mL
Material Borosilicate Glass
Graduations 0.1 mL
Includes Straight Borosilicate Glass Stopcock
Stopcock Straight
Stopcock Material Glass
Type Automatic Buret