missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Graduated Cylinder, Premium Polypropylene, Hexagonal Base - Class B
Description
- Hexagonal base
- Made from a single piece
- Autoclavable
Spécifications
Spécifications
| Capacity (Metric) | 100 mL |
| Material | Polypropylene |
| Description | Octagonal base |
| Class | Class B |
| Calibration | To Contain |
| Disposable | Reusable |
| Scale | Raised graduation |
| Quantity | 1 |
| Graduations | 1 mL |
| Autoclavable | Autoclavable |
| Afficher plus de résultats |