missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Graduated Borosilicate Glass Syringes
Graduated Borosilicate Glass Sample Syringes are constructed of borosilicate glass, and feature permanent graduations with a luer slip tip.
$22.13 - $456.60
Specifications
| For Use With (Application) | Precise Sampling |
|---|---|
| Latex Free | Yes |
| Product Type | Syringe |
| Disposable | Reusable |
| For Use With (Equipment) | Removable Needle Syringe |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|
31502317
|
Synthware™
S371200 |
1 mL |
Pack for $456.60
|
|
|||||
|
31502318
|
Synthware™
S371202 |
2 mL |
Pack for $76.09
|
|
|||||
|
31502319
|
Synthware™
S371203 |
5 mL |
Pack for $89.94
|
|
|||||
|
31502320
|
Synthware™
S371204 |
10 mL |
Case of 10 Each for $138.36
|
|
|||||
|
31502321
|
Synthware™
S371205 |
20 mL |
Each for $22.13
|
|
|||||
|
31502322
|
Synthware™
S371206 |
30 mL |
Each for $35.96
|
|
|||||
|
31502323
|
Synthware™
S371207 |
50 mL |
Each for $62.26
|
|
|||||
|
31502324
|
Synthware™
S371208 |
100 mL |
Each for $107.94
|
|
|||||
Description
- Borosilicate glass sample syringes.
- Permanent graduations.
- Luer slip tip.
Specifications
| Precise Sampling | |
| Syringe | |
| Removable Needle Syringe | |
| Yes |
| Yes | |
| Reusable | |
| Leur Slip | |
| Non-sterile |