missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Graduated Borosilicate Glass Syringes

Description
- Borosilicate glass sample syringes.
- Permanent graduations.
- Luer slip tip.
Specifications
Specifications
| Material | Borosilicate Glass (Barrel and plunger) |
| For Use With (Application) | Precise Sampling |
| Latex Free | Yes |
| Length (Metric) | 100.2 mm |
| Product Type | Syringe |
| Disposable | Reusable |
| Packaging | 10 Pk. |
| Volume (Metric) | 1 mL |
| For Use With (Equipment) | Removable Needle Syringe |
| Connection Type | Leur Slip |
| Show More |