missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Sterile Polystyrene Spreader: L-Shaped
GREENER_CHOICE

Catalog No. 07201929
Change view
Click to view available options
Quantity:
5000/Cs.
6000/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
07201929 6000/Cs.
07201928 5000/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07201929 Supplier Corning™ Supplier No. ETAR05

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for use in industrial microbiology labs such as food and beverage, environmental/water testing.

  • Polystyrene (PS)
  • Packed in resealable bag
  • Curved end or 'T' end
  • Sterile

Specifications

Shape L-Shape
Quantity 6000/Cs.
Sterility Sterile
Size (Metric) 14.8 cm
Product Type Spreader
Color White
Size (English) 5.82 in.
Material Polystyrene
Certifications/Compliance CE, EC N-1935/2004, ISO 11137- sterile SAL 10-3
For Use With (Application) Designed for use in industrial microbiology labs such as food and beverage, environmental/water testing