missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Gold Series Pocket Scales

Perfect for weighing jewelry, coins and small parts. OHAUS Gold Series Pocket Scales have large backlit LCD display and external calibration.

Supplier:  OHAUS™ YA102

 View more versions of this product

Catalog No. S93807


Only null left

Description

Description

  • Full-capacity tare range
  • Automatic shutoff
  • Stability indicator
  • Low battery indicator
  • Rugged plastic fliptop case
  • Weighing platform: 2.50D × 2.63 in.W (6.4 × 6.7cm)
  • Dimensions: 2.75L × 3.875W × 0.875 in.H (7.0 × 9.8 × 2.2cm)
  • Net weight: 2.7 oz.
  • Two AAA batteries included

Certifications

CE

Warranty

One year

Specifications

Specifications

2 AAA
100 g, 0.22 lb
0.01 g
Plastic
ABS Plastic, Stainless Steel
±3 g
10°C to 25°C
2.9 x 4.3 x 0.79 in. (7.5 x 11 x 2 cm)
7.5 cm
11 cm
2 cm
0.076 kg
ISO 9001:2008, AS/NZS4251.1, AS/NZS4252.1, CE
LCD
Gram, ounce, carat, Grain
±3 g
YA102
50°F to 77°F
Gold Series Pocket Scale
2.9 in.
4.3 in.
0.79 in.
0.16 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions