missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Gold Series Pocket Scales

Catalog No. S93805
Change view
Click to view available options
Capacity:
100 g, 0.22 lb
500 g, 18 oz.
Model:
YA102
YA501
Readability:
0.01 g
0.1 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Readability
S93805 500 g, 18 oz. YA501 0.1 g
S93807 100 g, 0.22 lb YA102 0.01 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S93805 Supplier OHAUS™ Supplier No. YA501

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Perfect for weighing jewelry, coins and small parts. OHAUS Gold Series Pocket Scales have large backlit LCD display and external calibration.

  • Full-capacity tare range
  • Automatic shutoff
  • Stability indicator
  • Low battery indicator
  • Rugged plastic fliptop case
  • Weighing platform: 2.50D × 2.63 in.W (6.4 × 6.7cm)
  • Dimensions: 2.75L × 3.875W × 0.875 in.H (7.0 × 9.8 × 2.2cm)
  • Net weight: 2.7 oz.
  • Two AAA batteries included

Certifications

CE

Compliance

AS/NZS4251.1 Emission, AS/NZS4252.1 Immunity.

Warranty

One year

Specifications

Battery Type 2 AAA
Certifications/Compliance ISO 9001:2008, AS/NZS4251.1, AS/NZS4252.1, CE
Capacity 500 g, 18 oz.
Display Type LCD
Readability 0.1 g
Format Gram, ounce, carat, Grain
Includes Plastic
Linearity ±3 g
Material ABS Plastic, Stainless Steel
Model YA501
Repeatability ±3 g
Temperature Range (English) 50°F to 77°F
Temperature Range (Metric) 10°C to 25°C
Type Gold Series Pocket Scale
Dimensions (L x W x H) 2.9 x 4.3 x 0.79 in. (7.5 x 11 x 2 cm)
Length (English) 2.9 in.
Length (Metric) 7.5 cm
Width (English) 4.3 in.
Width (Metric) 11 cm
Height (English) 0.79 in.
Height (Metric) 2 cm
Weight (English) 0.16 lb.
Weight (Metric) 0.076 kg
Show More Show Less