missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Innovatek Medical Inc. GlucoCheck Multi-Patient Blood Glucose Meter
Description
- Electrochemical measurement with plasma-equivalent results
- Minimum sample volume: 0.5 μL; test time: 5 seconds
- Measurement range: 1.1-33.3 mmol/L
- No coding required; memory stores 1000 results
- Hematocrit range: 15-65%; operating temperature: 5-50°C
- Size: 93 x 47 x 15 mm; weight: 51.5 g with batteries
- Two CR2032 batteries and carrying case included; lancets sold separately
- Use with GlucoCheck Multi-Patient Test Strips and GlucoCheck Control Solution
Specifications
Specifications
| CE Marker | No |
| Detectable Analytes | Glucose |
| Type | Glucose Meter |
| Includes | Batteries and Carrying Case |
| Form | Solid |