missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Spectrophotometer Cuvettes — UV Grade PMMA
Description
- Disposable
- Include optical windows for optimum transmittance
- Variations within range of 1% absorption
- Dimensions: 12 × 12 × 45mm
Spectrum range
- UV grade PMMA - 280 to 800nm
Specifications
Specifications
| Type | Micro Cell |
| Disposable | Single-use |
| Capacity (Metric) | 1.5 mL |
| Material | UV Grade PMMA |
| Includes | 2 Clear Sides |
| Quantity | 500 Case |
| Path Length | 10 mm |
| Wavelength Range | 280 to 800 nm |
| For Use With (Equipment) | Spectrophotometers, Photometers |
| For Use With (Application) | Spectrophotometry |