missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific 16 x 100mm Test Tubes

Molded from premium-grade polystyrene for clarity

$209.39 - $726.76

Specifications

Length (Metric) 100 mm
Autoclavable Not Autoclavable
Diameter (Metric) 16 mm
Product Type Test Tube
View More Specs

Products 4
Catalog Number Mfr. No. Graduated Packaging Rimmed Material Price Quantity & Availability  
Catalog Number Mfr. No. Graduated Packaging Rimmed Material Price Quantity & Availability  
22170214
View Documents Promotion Details
Globe Scientific
111012F
No 1000/Cs. No Polystyrene
Case of 1000 Each for $209.39
Only null left
 
22171620
View Documents Promotion Details
Globe Scientific
111010
Yes 2000/Cs. Yes Polystyrene
Case of 2000 Each for $726.76
Only null left
 
22171621
View Documents Promotion Details
Globe Scientific
111012
No 2000/Cs. No Polystyrene
Case of 2000 Each for $475.42
Only null left
 
22010086
View Documents Promotion Details
Globe Scientific
111041
No 2000/Cs. No Polypropylene
Case of 2000 Each for $584.16
Only null left
 
Description

Description

Molded from premium-grade polystyrene for clarity

  • Used for laboratory applications
  • Volume: 12mL
  • Max. Force: 1500 RPM
  • Freezable

Polystyrene tubes
Withstand 1500rpm during centrifugation

Specifications

Specifications

100 mm
Not Autoclavable
16 mm
Test Tube
Videos
SDS
Documents

Documents