missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific 16 x 100mm Test Tubes
Molded from premium-grade polystyrene for clarity
Supplier: Globe Scientific 111010
Description
Molded from premium-grade polystyrene for clarity
- Used for laboratory applications
- Volume: 12mL
- Max. Force: 1500 RPM
- Freezable
Polystyrene tubes
Withstand 1500rpm during centrifugation
Chemical Identifiers
| 100 mm | |
| Not Autoclavable | |
| 16 mm | |
| Test Tube |
Specifications
| 12 mL | |
| Polystyrene | |
| Yes | |
| Yes | |
| Test Tube |
| 100 mm | |
| 2000/Cs. | |
| Not Autoclavable | |
| 16 mm |