missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific 16 x 100mm Test Tubes
Molded from premium-grade polystyrene for clarity
Supplier: Globe Scientific 111041
Description
Molded from premium-grade polystyrene for clarity
- Polystyrene tubes can withstand up to 1500rpm during centrifugation
- Polypropylene tubes can withstand up to 3000rpm and are autoclavable and freezable
Chemical Identifiers
| 100 mm | |
| Not Autoclavable | |
| 16 mm | |
| Test Tube |
Specifications
| 100 mm | |
| 2000/Cs. | |
| Non-sterile | |
| No | |
| Test Tube |
| Polypropylene | |
| No | |
| Not Autoclavable | |
| 16 mm |