missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific 16 x 100mm Test Tubes

Catalog No. 22171621
Change view
Click to view available options
Graduated:
No
Yes
Packaging:
1000/Cs.
2000/Cs.
Rimmed:
No
Yes
Material:
Polypropylene
Polystyrene
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Graduated Packaging Rimmed Material
22171621 No 2000/Cs. No Polystyrene
22170214 No 1000/Cs. No Polystyrene
22171620 Yes 2000/Cs. Yes Polystyrene
22010086 No 2000/Cs. No Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22171621 Supplier Globe Scientific Supplier No. 111012
Edge

Molded from premium-grade polystyrene for clarity

  • Used for laboratory applications
  • Volume: 12mL
  • Max. Force: 1500 RPM
  • Freezable

Polystyrene tubes
Withstand 1500rpm during centrifugation

Specifications

Capacity (Metric) 12 mL
Length (Metric) 100 mm
Material Polystyrene
Packaging 2000/Cs.
Rimmed No
Autoclavable Not Autoclavable
Graduated No
Diameter (Metric) 16 mm
Product Type Test Tube