missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Industrial Label Maker Tapes
Designed with maximum durability for harsh, industrial environments. Brady GlobalMark Industrial Label Maker Tapes is made of B-595 vinyl and adheres to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics.
$533.43 - $797.96
Specifications
| Description | Compatible Surface Types: Powder coated, smooth, textured, rough, irregular, curved |
|---|---|
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Finish | Gloss |
| Format | Cartridge |
| Material | Vinyl Film (B-595) |
| Catalog Number | Mfr. No. | Size (English) | Color | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size (English) | Color | Price | Quantity & Availability | ||||
|
19107981
|
Brady™
113156 |
100 ft. x 2.25 in. w/ 0.5 in. stripe | Orange, White |
Each for $533.43
|
|
||||
|
19107982
|
Brady™
113157 |
100 ft. x 3 in. w/ 0.75 in. stripe | Red, White |
Each for $703.50
|
|
||||
|
19107984
|
Brady™
113159 |
100 ft. x 3 in. w/ 0.75 in. stripe | Yellow, White |
Each for $703.50
|
|
||||
|
19107985
|
Brady™
113160 |
100 ft. x 4 in. w/ 0.75 in. stripe | Orange, White |
Each for $797.96
|
|
||||
|
19107986
|
Brady™
113161 |
100 ft. x 4 in. w/ 1 in. stripe | Red, White |
Each for $797.96
|
|
||||
|
19107987
|
Brady™
113162 |
100 ft. x 4 in. w/ 1 in. stripe | Orange, White |
Each for $797.96
|
|
||||
|
19107988
|
Brady™
113163 |
100 ft. x 4 in. w/ 1 in. stripe | Yellow, White |
Each for $797.96
|
|
||||
|
19107983
|
Brady™
113158 |
100 ft. x 3 in. w/ 0.75 in. stripe | Orange, White |
Each for $703.50
|
|
||||
Description
- Made of B-595 vinyl with permanent adhesive
- With preprinted strips
- Applied to textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes
Specifications
| Compatible Surface Types: Powder coated, smooth, textured, rough, irregular, curved | |
| Gloss | |
| Vinyl Film (B-595) | |
| 0.004 in. | |
| 100 ft. |
| Acrylic, Permanent, Cold-temperature | |
| Cartridge | |
| GlobalMark Label Maker | |
| 8 to 10 Years | |
| 30.4 m |