missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Industrial Label Maker Tapes
Designed with maximum durability for harsh, industrial environments. Brady GlobalMark Industrial Label Maker Tapes is made of B-595 vinyl and adheres to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics.
Supplier: Brady™ 113159
Description
- Made of B-595 vinyl with permanent adhesive
- With preprinted strips
- Applied to textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes
Chemical Identifiers
| Compatible Surface Types: Powder coated, smooth, textured, rough, irregular, curved | |
| Gloss | |
| Vinyl Film (B-595) | |
| 0.004 in. | |
| 100 ft. |
| Acrylic, Permanent, Cold-temperature | |
| Cartridge | |
| GlobalMark Label Maker | |
| 8 to 10 Years | |
| 30.4 m |
Specifications
| Compatible Surface Types: Powder coated, smooth, textured, rough, irregular, curved | |
| Yellow, White | |
| Cartridge | |
| Industrial label maker tape | |
| 100 ft. x 3 in. w/ 0.75 in. stripe | |
| 8 to 10 Years | |
| 30.4 m | |
| 7.62 cm |
| Acrylic, Permanent, Cold-temperature | |
| Gloss | |
| Vinyl Film (B-595) | |
| GlobalMark Label Maker | |
| 0.004 in. | |
| 100 ft. | |
| 3 in. |