missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Glass Work Surface For Captair 714 Fume Hood
GREENER_CHOICE

Catalog No. 08444042
Change view
Click to view available options
Material:
Tempered, Frosted Glass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
08444042 Tempered, Frosted Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08444042 Supplier Erlab™ Supplier No. 714GWT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Tempered glass work surface with framing for 714 fume hood models.

  • For use with Captair 714 Ductless Filtering Fume Hood
  • Includes warranty
  • Made of tempered, frosted glass with black edge

Specifications

For Use With (Equipment) Captair 714 Ductless Filtering Fume Hood, CaptairFlow 714 Laminar Flow Hood
Thickness (English) 3 in.
Height (English) 3 in.
Weight (English) 55 lb.
Weight (Metric) 25 Kg
Length (English) 67 in.
Height (Metric) 76.2 mm
Includes Work Surface, Two Nylon Screws
Length (Metric) 1703 mm
Product Type Work Surface
Voltage 0/1 V
Material Tempered, Frosted Glass
Width (Metric) Cabinet 1703 mm
Depth (Metric) Cabinet 585 mm
Depth (English) Cabinet 23 in.
Thickness (Metric) 76.2 mm
Width (English) Cabinet 67 in.
Color Translucent (Black Edge)
Warranty One Year
Show More Show Less