missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Glass Work Surface For Captair 633 Fume Hood
GREENER_CHOICE

Catalog No. 08444038
Change view
Click to view available options
Material:
Tempered, Frosted Glass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
08444038 Tempered, Frosted Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08444038 Supplier Erlab™ Supplier No. 633GWT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Tempered glass work surface with framing for 633 fume hood models.

  • For use with Captair 633 Ductless Filtering Fume Hood
  • Includes warranty
  • Made of tempered, frosted glass with black edge

Specifications

For Use With (Equipment) Captair 633 Ductless Filtering Fume Hood
Thickness (English) 3 in.
Height (English) 3 in.
Weight (English) 51 lb.
Weight (Metric) 23.1 Kg
Length (English) 59.1 in.
Height (Metric) 76.2 mm
Includes Work Surface, Two Nylon Screws
Length (Metric) 1503 mm
Product Type Work Surface
Voltage 0/1 V
Material Tempered, Frosted Glass
Width (Metric) Cabinet 1503 mm
Depth (Metric) Cabinet 585 mm
Depth (English) Cabinet 23 in.
Thickness (Metric) 76.2 mm
Width (English) Cabinet 59.1 in.
Color Translucent (Black Edge)
Warranty One Year
Show More Show Less