missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Glass Work Surface For Captair 632 Fume Hood
GREENER_CHOICE

Catalog No. 08444034
Change view
Click to view available options
Material:
Tempered, Frosted Glass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
08444034 Tempered, Frosted Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08444034 Supplier Erlab™ Supplier No. 632GWT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Tempered glass work surface with framing for 632 fume hood models.

  • For use with Captair 632 Ductless Filtering Fume Hood
  • Includes warranty
  • Made of tempered, frosted glass with black edge

Specifications

For Use With (Equipment) Captair 632 Ductless Filtering Fume Hood
Thickness (English) 3 in.
Height (English) 3 in.
Weight (English) 48 lb.
Weight (Metric) 21.8 Kg
Length (English) 63 in.
Height (Metric) 76.2 mm
Includes Work Surface, Two Nylon Screws
Length (Metric) 1600 mm
Product Type Work Surface
Voltage 0/1 V
Material Tempered, Frosted Glass
Width (Metric) Cabinet 1503 mm
Depth (Metric) Cabinet 470 mm
Depth (English) Cabinet 18.5 in.
Thickness (Metric) 76.2 mm
Width (English) Cabinet 60 in.
Color Translucent (Black Edge)
Warranty One Year
Show More Show Less