missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Glass Work Surface For Captair 391 Fume Hood
GREENER_CHOICE

Catalog No. 08444015
Change view
Click to view available options
Material:
Tempered, Frosted Glass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
08444015 Tempered, Frosted Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08444015 Supplier Erlab™ Supplier No. 391GWT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Tempered glass work surface with framing for 391 fume hood models.

  • For use with Captair 391 Ductless Filtering Fume Hood
  • Includes warranty
  • Made of tempered, frosted glass with black edge

Specifications

For Use With (Equipment) Captair 391 Ductless Filtering Fume Hood, CaptairFlow 391 Laminar Flow Hood, CaptairBio 391 PCR Workstation
Height (English) 3 in.
Weight (English) 24 lb.
Weight (Metric) 10.9 Kg
Length (English) 35.5 in.
Height (Metric) 76.2 mm
Includes Work Surface, Two Nylon Screws
Length (Metric) 903 mm
Product Type Work Surface
Voltage 0/1 V
Material Tempered, Frosted Glass
Width (Metric) Cabinet 903 mm
Depth (Metric) Cabinet 620 mm
Depth (English) Cabinet 24.4 in.
Width (English) Cabinet 35.5 in.
Color Translucent (Black Edge)
Warranty One Year
Show More Show Less