missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Glass Vials, Pre-cleaned and Assembled
Available in amber or clear glass. All vials are pre-cleaned according to US EPA Protocol B.
$216.00 - $333.00
Specifications
| Closure Color | Black |
|---|---|
| Material | Glass |
| Septum | PTFE, Silicone |
| No. per Pack | 100/Pk. |
| Packaging Type | Shrink Wrapped |
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Price | Quantity & Availability | ||||
|
111016290
|
MilliporeSigma™ Supelco™
27344 |
2 mL | Amber |
Each for $238.00
|
|
||||
|
111016291
|
MilliporeSigma™ Supelco™
27345 |
4 mL | Amber |
Each for $276.00
|
|
||||
|
111009929
|
MilliporeSigma™ Supelco™
27346 |
7 mL | Amber |
Each for $303.00
|
|
||||
|
111016292
|
MilliporeSigma™ Supelco™
27347 |
15 mL | Amber |
Each for $292.00
|
|
||||
|
111009746
|
MilliporeSigma™ Supelco™
27348 |
22 mL | Amber |
Each for $324.00
|
|
||||
|
111020826
|
MilliporeSigma™ Supelco™
27339 |
2 mL | Clear |
Each for $216.00
|
|
||||
|
111020818
|
MilliporeSigma™ Supelco™
27340 |
4 mL | Clear |
Each for $257.90
|
|
||||
|
111010096
|
MilliporeSigma™ Supelco™
27341 |
7 mL | Clear |
Each for $269.00
|
|
||||
|
111009983
|
MilliporeSigma™ Supelco™
SGMA27342 |
15 mL | Clear |
Each for $333.00
|
|
||||
|
111020794
|
MilliporeSigma™ Supelco™
27343 |
22 mL | Clear |
Each for $322.00
|
|
||||
Description
Cleaning Procedure:
- Wash containers in hot water using laboratory grade, non-phosphate detergent
- Rinse three times with copious amounts of tap water to remove detergent
- Rinse three times with ASTM Type I organic-free water
- Oven-dry containers
- Allow containers to cool to room temperature in an enclosed, contaminant-free environment
- Cap the containers
Packaging Information:
- Vials are assembled with the following materials: Type 1 borosilicate glass, PTFE/silicone septa, and a polypropylene cap
- All vials are packaged with an open top cap, and tan/white septa
- Package of vials is shrink wrapped after cleaning to ensure they are delivered as clean as possible
- Includes a Certificate of Conformity, and a package of 100 labels
Specifications
| Black | |
| PTFE, Silicone | |
| Shrink Wrapped | |
| Open Top Cap | |
| Pre-cleaned According to US EPA Protocol B |
| Glass | |
| 100/Pk. | |
| Polypropylene | |
| Autoclavable | |
| Screw Thread Vial |