missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Glass Vials, Pre-cleaned and Assembled

Catalog No. 111020826
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
7 mL
15 mL
22 mL
Color:
Amber
Clear
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color
111020826 2 mL Clear
111016290 2 mL Amber
111016291 4 mL Amber
111009929 7 mL Amber
111016292 15 mL Amber
111009746 22 mL Amber
111020818 4 mL Clear
111010096 7 mL Clear
111009983 15 mL Clear
111020794 22 mL Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 111020826 Supplier MilliporeSigma™ Supelco™ Supplier No. 27339

Available in amber or clear glass. All vials are pre-cleaned according to US EPA Protocol B.

Cleaning Procedure:

  • Wash containers in hot water using laboratory grade, non-phosphate detergent
  • Rinse three times with copious amounts of tap water to remove detergent
  • Rinse three times with ASTM Type I organic-free water
  • Oven-dry containers
  • Allow containers to cool to room temperature in an enclosed, contaminant-free environment
  • Cap the containers

Packaging Information:

  • Vials are assembled with the following materials: Type 1 borosilicate glass, PTFE/silicone septa, and a polypropylene cap
  • All vials are packaged with an open top cap, and tan/white septa
  • Package of vials is shrink wrapped after cleaning to ensure they are delivered as clean as possible
  • Includes a Certificate of Conformity, and a package of 100 labels

Specifications

Closure Color Black
Description Assembled
Diameter (Metric) Inner 4.6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
Septum PTFE, Silicone
No. per Pack 100/Pk.
Packaging Type Shrink Wrapped
Thickness (English) 0.060 in.
Closure Material Polypropylene
Closure Type Open Top Cap
Autoclavable Autoclavable
Certifications/Compliance Pre-cleaned According to US EPA Protocol B
Height (Metric) 32 mm
Product Type Screw Thread Vial
Show More Show Less