missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Glass Vials, Pre-cleaned and Assembled
Available in amber or clear glass. All vials are pre-cleaned according to US EPA Protocol B.
Supplier: MilliporeSigma™ Supelco™ 27340
Description
Cleaning Procedure:
- Wash containers in hot water using laboratory grade, non-phosphate detergent
- Rinse three times with copious amounts of tap water to remove detergent
- Rinse three times with ASTM Type I organic-free water
- Oven-dry containers
- Allow containers to cool to room temperature in an enclosed, contaminant-free environment
- Cap the containers
Packaging Information:
- Vials are assembled with the following materials: Type 1 borosilicate glass, PTFE/silicone septa, and a polypropylene cap
- All vials are packaged with an open top cap, and tan/white septa
- Package of vials is shrink wrapped after cleaning to ensure they are delivered as clean as possible
- Includes a Certificate of Conformity, and a package of 100 labels
Chemical Identifiers
| Black | |
| PTFE, Silicone | |
| Shrink Wrapped | |
| Open Top Cap | |
| Pre-cleaned According to US EPA Protocol B |
| Glass | |
| 100/Pk. | |
| Polypropylene | |
| Autoclavable | |
| Screw Thread Vial |
Specifications
| Black | |
| 8 mm | |
| 15 mm | |
| 4 mL | |
| 100/Pk. | |
| 0.060 in. | |
| Open Top Cap | |
| Pre-cleaned According to US EPA Protocol B | |
| Screw Thread Vial |
| Assembled | |
| Clear | |
| Glass | |
| PTFE, Silicone | |
| Shrink Wrapped | |
| Polypropylene | |
| Autoclavable | |
| 45 mm |