missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Round Bottom Flask
Glass round bottom flask with screw thread neck in standard socket size. Made with high quality borosilicate 3.3 glass, extremely durable, with a low temperature gradient and superior chemical resistance. Connects firmly to other glassware with the help of threaded joints.
$44.29 - $108.43
Specifications
| Color | Clear |
|---|---|
| Description | Screw thread |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Heating / Holding Liquids |
| Shape | Round |
| Catalog Number | Mfr. No. | Capacity (Metric) | Thread Size | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Thread Size | Price | Quantity | ||||
|
S40822
|
Eisco™
CH01002A |
50 mL | 14/23 |
Each for $44.29
|
|
||||
|
S40823
|
Eisco™
CH01002B |
50 mL | 19/26 |
Each for $49.18
|
|
||||
|
S40825
|
Eisco™
CH01002D |
100 mL | 19/26 |
Each for $49.18
|
|
||||
|
S40826
|
Eisco™
CH01002E |
100 mL | 24/29 |
Each for $49.29
|
|
||||
|
S40827
|
Eisco™
CH01002F |
250 mL | 19/26 |
Each for $53.46
|
|
||||
|
S40828
|
Eisco™
CH01002G |
250 mL | 24/29 |
Each for $53.50
|
|
||||
|
S40829
|
Eisco™
CH01002H |
500 mL | 19/26 |
Each for $75.00
|
|
||||
|
S40830
|
Eisco™
CH01002I |
500 mL | 24/29 |
Each for $75.00
|
|
||||
|
S40831
|
Eisco™
CH01002J |
1000 mL | 24/29 |
Each for $108.43
|
|
||||
Description
Warranty
1 year limited manufacturer warranty
Specifications
| Clear | |
| Borosilicate Glass (3.3) | |
| Round | |
| Reusable | |
| Narrow | |
| Round |
| Screw thread | |
| Heating / Holding Liquids | |
| Autoclavable | |
| No | |
| Non-sterile |