missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Round Bottom Flask

Catalog No. s40830
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Thread Size:
14/23
19/26
24/29
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Thread Size
S40830 500 mL 24/29
S40822 50 mL 14/23
S40823 50 mL 19/26
S40825 100 mL 19/26
S40826 100 mL 24/29
S40827 250 mL 19/26
S40828 250 mL 24/29
S40829 500 mL 19/26
S40831 1000 mL 24/29
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S40830 Supplier Eisco™ Supplier No. CH01002I
Only null left

Glass round bottom flask with screw thread neck in standard socket size. Made with high quality borosilicate 3.3 glass, extremely durable, with a low temperature gradient and superior chemical resistance. Connects firmly to other glassware with the help of threaded joints.

  • Made from high quality borosilicate 3.3 glass
  • Features round bottom and screw thread neck
  • Extremely durable
  • Low temperature gradient
  • Superior chemical resistance
  • Connect firmly to other glassware with the help of threaded joints
  • Threaded joints provide additional safety in every lab
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Capacity (English) 16.90 oz.
Capacity (Metric) Media 500 mL
Color Clear
Description Screw thread
Diameter (Metric) Base 10.16 cm
Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Heating / Holding Liquids
Height (English) 6.5 in.
Height (Metric) 16.51 cm
Length (English) 4 in.
Length (Metric) 10.16 cm
Product Type Boiling Flask
Shape Round
Thread Size 24/29
Width (English) 4.3 in.
Width (Metric) 10.16 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Round
Quantity 1
Show More Show Less