missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Round Bottom Flask
Glass round bottom flask with screw thread neck in standard socket size. Made with high quality borosilicate 3.3 glass, extremely durable, with a low temperature gradient and superior chemical resistance. Connects firmly to other glassware with the help of threaded joints.
Supplier: Eisco™ CH01002G
Description
- Made from high quality borosilicate 3.3 glass
- Features round bottom and screw thread neck
- Extremely durable
- Low temperature gradient
- Superior chemical resistance
- Connect firmly to other glassware with the help of threaded joints
- Threaded joints provide additional safety in every lab
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
| 8.45 oz. | |
| Clear | |
| 8.89 cm | |
| Borosilicate Glass (3.3) | |
| 5.5 in. | |
| 3.5 in. | |
| Boiling Flask | |
| 24/29 | |
| 8.5 cm | |
| Reusable | |
| Narrow | |
| Round |
| 250 mL | |
| Screw thread | |
| 250 mL | |
| Heating / Holding Liquids | |
| 14 cm | |
| 8.89 cm | |
| Round | |
| 3.5 in. | |
| Autoclavable | |
| No | |
| Non-sterile | |
| 1 |