missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Plano Convex Lenses
These glass plano-convex lenses feature one flat side and one convex side, ideal for physical science demonstration and experiments
$17.46 - $17.64
Specifications
| Material | Glass |
|---|---|
| Diameter (Metric) | 50 mm |
| Diameter (English) | 2 in. |
| For Use With (Application) | Physical Science Demonstration and Experiments |
| Product Type | Plano |
| Catalog Number | Mfr. No. | Length (Metric) Focal | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) Focal | Price | Quantity & Availability | |||||
|
S27704
|
Eisco™
PH0532DCV |
100 mm |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
S27387
|
Eisco™
PH0532ECV |
500 mm |
Each for $17.46
|
|
|||||
|
S27705
|
Eisco™
PH0532FCV |
200 mm |
Each for $17.64
|
|
|||||
Description
- High quality, clear glass
- Optically worked
- Highly polished
- Spherical
Specifications
| Glass | |
| 2 in. | |
| Plano |
| 50 mm | |
| Physical Science Demonstration and Experiments |