missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Plano Convex Lenses

Catalog No. S27704
Change view
Click to view available options
Length (Metric) Focal:
100 mm
200 mm
500 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Focal
S27704 100 mm
S27387 500 mm
S27705 200 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S27704 Supplier Eisco™ Supplier No. PH0532DCV

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These glass plano-convex lenses feature one flat side and one convex side, ideal for physical science demonstration and experiments

  • High quality, clear glass
  • Optically worked
  • Highly polished
  • Spherical

Specifications

Material Glass
Diameter (Metric) 50 mm
Diameter (English) 2 in.
For Use With (Application) Physical Science Demonstration and Experiments
Length (Metric) Focal 100 mm
Product Type Plano
Shape Convex