missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Plano Convex Lenses
Description
- High quality, clear glass
- Optically worked
- Highly polished
- Spherical
Specifications
Specifications
| Material | Glass |
| Diameter (Metric) | 50 mm |
| Diameter (English) | 2 in. |
| For Use With (Application) | Physical Science Demonstration and Experiments |
| Length (Metric) Focal | 200 mm |
| Product Type | Plano |
| Shape | Convex |