missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Petri Dishes with Covers
Eisco™ Glass Petri Dishes with Covers feature beaded edges for greateer mechanical strength and can withstand repeated wet or dry sterilization.
Supplier: Eisco™ CH0370C
Description
- Made from high quality bolosilicate glass
- Includes glass dish and cover
- Beaded edges provide enhanced durability
- Can be repeatedly sanitized via wet or dry methods
- Cap dia: 100 mm
- Plate dia: 92 mm inner; 96 mm outer
Warranty
1 year limited manufacturer warranty
Specifications
| Yes | |
| Autoclavable | |
| Clear | |
| Borosilicate Glass | |
| Non-sterile | |
| Petri Dish | |
| 17 mm | |
| 96 mm |
| Glass | |
| Flat | |
| Reusable | |
| Round | |
| Non-treated | |
| Glass dish, Glass cover | |
| 3.9 in. |