missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Petri Dishes with Covers
Description
Includes
Glass dish, Glass cover
- Made from high quality bolosilicate glass
- Includes glass dish and cover
- Beaded edges provide enhanced durability
- Can be repeatedly sanitized via wet or dry methods
- Cap dia: 100 mm
- Plate dia: 92 mm inner; 96 mm outer
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Closure Included | Yes |
| Closure Material | Glass |
| Autoclavable | Autoclavable |
| Bottom Shape | Flat |
| Color | Clear |
| Disposable | Reusable |
| Material | Borosilicate Glass |
| Shape | Round |
| Sterility | Non-sterile |
| Surface Treatment | Non-treated |
| Show More |