missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Glass Packed GC Column (fits Agilent, Configuration A), Phase: 10 Carbowax 20M, Matrix 80/100 Chromosorb W HP Support

Catalog No. 111005410
Change view
Click to view available options
Length (Metric):
1.8 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111005410 1.8 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111005410 Supplier MilliporeSigma™ Supelco™ Supplier No. 13088U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use a glass column for applications where high inertness is required, such as for the analysis of active analytes. All glass columns undergo a proprietary high temperature silanization to ensure inertness.

Specifications

For Use With (Application) Gas Chromatography (GC)
Length (Metric) 1.8 m
Material Glass Column
Packing Material Carbowax 20 M, Matrix 80/100 Chromosorb W HP Support
Diameter (Metric) Inner 2 mm
Diameter (English) Outer 0.25 in.
Product Type Packed GC