missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Opaque Calibrated Viscometer Tubes
Cannon™-Fenske opaque type viscometer tubes for measuring viscosity of dark liquids and lubricating oils by ASTM™ D 445.
Description
Cannon™-Fenske opaque type viscometer tubes for measuring viscosity of dark liquids and lubricating oils by ASTM™ D 445.
- Borosilicate glass
- With calibration certificate
- Minimum sample volume, 12mL
- Require liquid bath depth of 229mm
- Excellent precision
Order Info
- Holder not supplied.
- Popular sizes listed; other sizes available. Contact your Fisher Scientific representative for more information.
Identifiants chimiques
| Cannon-Fenske Opaque Viscometer | |
| ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate | |
| Borosilicate Glass | |
| 22.9 cm | |
| ±0.3% | |
| 12 mL |
| Yes | |
| Instruction sheet, calibration certificate | |
| 9 in. | |
| ASTM D445, ASTM D446 | |
| For measurement of kinematic viscosity of dark Newtonian liquids, measure kinematic viscosity of liquid to study lubricating oils at low temperatures |
Spécifications
| Cannon-Fenske Opaque Viscometer | |
| Yes | |
| 400 | |
| Instruction sheet, calibration certificate | |
| 9 in. | |
| ASTM D445, ASTM D446 | |
| For measurement of kinematic viscosity of dark Newtonian liquids, measure kinematic viscosity of liquid to study lubricating oils at low temperatures | |
| 12 mL |
| 240 to 1200 cSt | |
| 1.2 cSt/sec. | |
| ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate | |
| Borosilicate Glass | |
| 22.9 cm | |
| ±0.3% | |
| 400 |