missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Nessler Cylinders - Class A

Numéro de catalogue. S88805
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Capacity (Metric)
S88805 50 mL
S88806 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. S88805 Fournisseur Eisco™ Code fournisseur CH0350A
Il en reste null

High quality borosilicate 3.3 glass Nessler cylinders often used for color comparison. Class A with blue ceramic print graduation.

  • Premium Nessler color comparison cylinders
  • Hand blown premium borosilicate 3.3 glass
  • Fixed volume tubes with optical plane bottom
  • Class A
  • Blue printed graduations
  • Top rack dishwasher safe and autoclavable
  • Warranty

    1 year limited manufacturer warranty

    Spécifications

    Material Borosilicate Glass
    Shape Round
    Base Type Round
    Scale Color Blue
    Diameter (Metric) Inside 22 mm
    Class Class A
    Diameter (Metric) Outside 25 mm
    Disposable Reusable
    For Use With (Application) Measuring Liquids
    Capacity (Metric) 50 mL
    Graduated Yes
    Height (English) 7.5 in.
    Height (Metric) 20 cm
    Tolerance (Metric) ±0.40 mL
    Product Type Nessler Cylinder
    Graduations 25 mL
    Autoclavable Autoclavable
    Sterility Non-sterile
    Afficher plus de résultats Afficher moins de résultats