missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Micro Distillation Set

Catalog No. S29504
Change view
Click to view available options
For Use With (Application):
Distillation
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
S29504 Distillation
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29504 Supplier Eisco™ Supplier No. CH0879

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Glass Micro Distillation Set for small batch distillation. Typically used for organic chemistry lessons.

  • All pieces are made of high quality borosilicate glass 3.3
  • Packed in die-cut foam lined box for safe and easy storage
  • Some glass pieces are threaded to provide a tight and secure connection during operation
  • Includes the following:
    • 1 - Conical flask, 50 mL
    • 1 - Round Bottom Boiling Flask, 25 mL
    • 1 - Liebig Condenser, 100 mm
    • 1 - Still head
    • 1 - Receiver adapter
    • 1 - Funnel, 35 mm
    • 1 - Beaker, 50 mL
    • 1 - Burette, 10 mL ( Class A 0.1 mL graduations,+/- 0.02 Tolerance)

Warranty

1 year limited manufacturer warranty.

Specifications

Height (English) 19 in.
For Use With (Application) Distillation
Includes Round Bottom Flask 25 mL, Flask Conical 50 mL, Liebig Condenser 100 mm, Still head, Receiver Adapter, Funnel 35 mm, Beaker 50 mL, Burette 10 mL, Spirit Burner
Material Borosilicate Glass
Quantity 1 Ea.
Height (Metric) 48.3 cm
Length (English) 11.8 in.
Length (Metric) 30 cm
Width (English) 3 in.
Width (Metric) 7.62 cm
Sterility Non-sterile
Product Type Micro Distillation
Show More Show Less