missing translation for 'onlineSavingsMsg'
Learn More

Fisher Scientific Glass Door Refrigerator, 22 cu. ft.

Catalog No. FSGDR22
Change view
Click to view available options
Capacity (English):
22 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
FSGDR22 22 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FSGDR22 Supplier Fisher Scientific Supplier No. K222GDR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Refrigerators are designed for the life science, research, healthcare, clinical, and commercial applications.

  • Glass Door, Painted Steel, with Audio and Visual Temperature Alarms

Specifications

Type Laboratory Refrigerators
Capacity (English) 22 cu. ft.
Capacity (Metric) 623 L
Temperature Range 2°C to 8°C
Refrigerant R290
Door Style Single Glass
No. of Doors 1
Shelves 5 Adjustable
Cabinet Material Painted Steel
Exterior Finish Powder-coated Steel
Certifications/Compliance ETL Listed, ISO 9001
Style Upright
Casters Yes
Color White
Warranty 2 Years Parts and Labor, Additional 3 Years on Compressor
Monitoring Options Audible and Visual High and Low Temperature Alarms
Chart Recorder No
Compressor Top-mounted
Dimensions (DxWxH) Exterior 31.50 x 24.82 x 79.50 in.
Dimensions (D x W x H) Interior 26.38 x 20.25 x 57.94 in.
Plug Type NEMA 5-15
Voltage 120 V
Show More Show Less