missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Glass Desiccator with Porcelain Plate
Description
- Includes glass cover with knob and unglazed porcelain plate
- Constructed of high quality, heavy duty 3.3 borosilicate glass
- Eisco Labs Borosilicate glass has the following heat tolerances:
- Strain Point: -515°C
- Annealing Point: 565°C
- Softening Point: 820°C
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| Product Type | Desiccator with Lid |
| Includes | Porcelain Plate |
| Quantity | 1 Ea. |
| Size | 13 x 12 in. |
| Width (English) | 12 in. |
| Width (Metric) | 30.5 cm |
| Height (Metric) | 33 cm |
| Height (English) | 13 in. |
| Diameter (English) Inner | 9.8 in. |
| Show More |