missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Glass Convex Mirror

Catalog No. S27367
Change view
Click to view available options
Diameter (Metric):
38 mm
50 mm
75 mm
100 mm
150 mm
Length (Metric) Focal:
50 mm
75 mm
100 mm
150 mm
200 mm
300 mm
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Focal
S27367 38 mm 50 mm
S27368 38 mm 100 mm
S27369 38 mm 150 mm
S27370 38 mm 200 mm
S27697 50 mm 50 mm
S27371 50 mm 75 mm
S27698 50 mm 100 mm
S27699 50 mm 150 mm
S27700 50 mm 200 mm
S27372 50 mm 300 mm
S27373 75 mm 75 mm
S27374 75 mm 100 mm
S27375 75 mm 150 mm
S27376 75 mm 200 mm
S27377 75 mm 300 mm
S83610 100 mm 50 mm
S27378 100 mm 100 mm
S27379 150 mm 150 mm
S83611 150 mm 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. S27367 Supplier Eisco™ Supplier No. PH0521A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Round, optically worked Glass Convex Mirror with a silvered back and protective coating. Designed for physical science demonstrations and experiments.

  • Silvered back with protective coating
  • Designed for physics and educational uses
  • Mirrors may have minor imperfections that do not affect their physical function

Specifications

Material Glass
Diameter (Metric) 38 mm
Diameter (English) 1.5 in.
For Use With (Application) Physical Science Demonstrations and Experiments
Length (English) Focal 2 in.
Length (Metric) Focal 50 mm
Product Type Convex Mirror
Shape Circle