missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMANTM Microvolume Starter Kit
GREENER_CHOICE

Catalog No. F167800G
Change view
Click to view available options
Volume (Metric):
0.2 to 100 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
F167800G 0.2 to 100 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. F167800G Supplier Gilson™ Supplier No. F167800

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Optimizes the pipetting steps during a laboratory experiment protocol, providing accuracy and precision. PIPETMANTM Microvolume Starter Kit is dedicated to laboratory staff of diagnostics and biotech laboratories who are concerned about Repetitive Strain Injuries (RSI.)

Kit Components:

  • Three PIPETMAN Pipettes: P2, P10, and P100 (equipped with stainless steel ejectors)
  • Dual Tip-ejector Adaptor for P2G and P10G
  • Two PIPETMAN DIAMOND TIPACKs: DL10 and D200 (racks of 96 tips each)
  • One Gilson Guide to Pipetting Handbook
  • Three Plastic Tip Ejectors
  • Also includes accessories such as 10 COLORISTM identification clips, 3 SingleTM pipette holders, and 1 Gilson Guide to Pipetting

Specifications

Compatible Tips DL10 and D200 Tips
Autoclavable Autoclavable
Color Blue/White
Disposable Reusable
For Use With Manual Air Displacement Pipette
Grip Type Ergonomic
Material Polypropylene
Number of Channels 1
Product Line Pipetman
Sterility Non-sterile
Type Starter Kit
Volume (Metric) 0.2 to 100 μL
For Use With (Application) Manual Air Displacement Pipette
Includes P2 / P10 / P100, D10 TIPACK, D200 TIPACK
Quantity 3
Warranty 3 Years
Length (English) 14.37 in.
Width (English) 12.01 in.
Width (Metric) 30.5 cm
Height (English) 4.72 in.
Height (Metric) 12 cm
Fit for Purpose Certified Quality
Show More Show Less