missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Giant Periodic Table, 8 x 4

Catalog No. S71879
Change view
Click to view available options
Class Size:
30 Students
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S71879 30 Students
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S71879 Supplier Eisco™ Supplier No. FSEPTABLE8X4V2

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Updated Giant Periodic Table includes new elements Nihonium, Moscovium, Tennessine, and Oganesson.

This table shows the interval atomic mass for select elements. Symbol text is 1.125 in. high; text for names and molar masses is 0.375 in. high. Maximum useful viewing distance to read masses is 25 ft.

  • Made of tri-fold corrugated plastic board
  • Measures 8 x 4 ft.
  • All elements are in bold, black lettering
  • Updated July 2017 to include new elements: Nihonium, Moscovium, Tennessine, and Oganesson
  • Includes grommets for easy hanging

Specifications

Grade 6 to Undergraduate
Dimensions (L x W) 8 x 4 ft.
Includes Grommets for hanging
Material Corrugated Plastic Board
Length (English) 8 ft.
Length (Metric) 2.4 m
Class Size 30 Students
Product Type Periodic table chart
Description 8 x 4 ft. Periodic Table