missing translation for 'onlineSavingsMsg'
Learn More

OHAUS Genie Temp-Shaker 100

Catalog No. 01804363
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01804363 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01804363 Supplier OHAUS Supplier No. 83041282

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Genie Temp-Shaker 100 provides gentle Orbital Shaking from 20 to 100 RPM.

  • Precise temperature control from 28°C to 75°C.
  • For use in many laboratory applications.
  • The Genie Temp-Shaker has a unique 3-way access clear dome chamber.

Specifications

Orbit 19 mm
Rotating Angle 0°
Load Bearing Capacity (Metric) 3 kg
Speed Range 20 to 100 rpm
Voltage 120 V
Temperature Range (Metric) 28°C - 75°C
Product Type Shaker
Model Genie Temp-Shaker 100