missing translation for 'onlineSavingsMsg'
Learn More

Corepoint Scientific™ General Purpose Undercounter Freezer, Freestanding, 4 Cu. Ft., Solid Door
GREENER_CHOICE

Catalog No. 22651265
Change view
Click to view available options
Capacity (English):
4 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
22651265 4 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22651265 Supplier Corepoint Scientific™ Supplier No. PF041WWW/0M

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The White Diamond Series features a display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan drive, forced-draft air circulation system provides temperature uniformity and recovery.

Corepoint Scientific™ White Diamond Series Undercounter Refrigerator units include the following standard features:

  • Mechanical thermostat
  • Temperature range : -15 to -25°C
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Recessed door handle
  • Leveling legs
  • Interior light
  • Probe access port (3/8 in.)
  • White cabinet and door
  • High density urethane foam cabinet and door insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • One year parts and labor warranty
  • UL/C-UL listed

Specifications

Type Laboratory Freezer
Capacity (English) 4 cu. ft.
Temperature Range -15°C to -25°C
No. of Doors 1
Cabinet Material Aluminum
Insulation Urethane Foam
Interior Aluminum
Exterior Finish White Powder Coated
Certifications/Compliance cUL, UL
Style Undercounter
Casters No
Color White
Condenser Type Hot Wall
Control Type Mechanical
For Use With (Application) For general purpose applications
Ports 1 probe access port (3/8 in.)
Warranty Three year parts and labor
Defrost Manual
Min. Clearance 4 in.
Model General Purpose undercounter freezer
Depth (English) Exterior 22.25 in.
Depth (Metric) Exterior 0.57 m
Height (Metric) Exterior 0.83 m
Length (Metric) Exterior 0.55 m
Width (Metric) Exterior 0.55 m
Setpoint Security Keyed door lock
Amperage 0.9 A
Plug Type NEMA 5-15 P
Voltage 115 V
Electrical Requirements 115 V
Frequency 60 Hz
Phase 1
Energy Usage 1/7 HP
Refrigerant R600a
Show More Show Less