missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific General Purpose Polypropylene Centrifuge Tubes
Molded from polypropylene (PP) and feature flat-top, leak resistant blue caps
Supplier: Globe Scientific 6289
Description
- Sterile tubes have attached blue screwcap
- Black printed graduations in 0.5mL increments
- White printed writing space
- Autoclavable (without caps)
- Spin Rate: 8500 RCF
- Temperature Range: -40°C to +80°C
Chemical Identifiers
| Blue | |
| 500 | |
| Autoclavable (Without Cap) | |
| Screw Cap |
| Polypropylene | |
| Sterile | |
| Conical | |
| Yes |
Specifications
| Blue | |
| Polypropylene | |
| Racked | |
| Autoclavable (Without Cap) | |
| Conical | |
| Yes |
| 50 mL | |
| 500 | |
| Sterile | |
| 115 mm | |
| Screw Cap | |
| 30 mm |