missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Gel Combs for Real Time Electrophoresis System

Catalog No. 14955210
Change view
Click to view available options
For Use With (Equipment):
Fisher Real Time Electrophoresis Systems
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14955210 Fisher Real Time Electrophoresis Systems
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14955210 Supplier Fisherbrand™ Supplier No. E1101COMB1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Set of two gel casting combs

  • Two double sided combs (22 teeth on one side, 12 teeth on other side)

Specifications

Color Light Gray/Clear
For Use With (Equipment) Fisher Real Time Electrophoresis Systems
Gel Compatibility Agarose
Gel Type Agarose
Material Plastic
No. of Wells 12, 22 (double-sided comb)
No. per Pack 2 Pk.
Sample Loading Volume 12 μL, 22 μL
Thickness (Metric) Teeth 1 mm, 2 mm
Volume (Metric) Well 12 μL, 22 μL
Dimensions (L x W x H) 125 x 10 x 42 mm
Length (English) 5 in.
Length (Metric) 125 mm
Width (Metric) Gel 10.5 cm
Width (Metric) Teeth 5.65 mm, 3 mm
Width (Metric) Well 5.65 mm, 3 mm
Height (English) 1.125 in.
Height (Metric) 42 mm
Depth (English) 0.5 in.
Depth (Metric) 10 mm
Show More Show Less