missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Gel Casting Set for Real Time Electrophoresis System

Catalog No. 14955209
Change view
Click to view available options
For Use With (Equipment):
Fisher Real Time Electrophoresis Systems
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14955209 Fisher Real Time Electrophoresis Systems
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14955209 Supplier Fisherbrand™ Supplier No. E1200CS1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes gel stand, one long and two short gel trays, a divider, and two combs

  • Includes all components for casting agarose gels for the Real Time Electrophoresis System
  • Includes:
    • One long tray
    • Two shorter trays
    • Two double-sided combs (22 on one side, 12 teeth on other side)
  • Instructions:
    • Prepare agarose and gel stain according to instructions
    • Pour molten agarose into trays with combs in place
    • One gel has solidified, move gel tray with gel into Real Time Electrophoresis Tank
  • Specifications

    Color Light gray
    For Use With (Equipment) Fisher Real Time Electrophoresis Systems
    Gel Compatibility Agarose
    Gel Dimensions 10 x 10.5 cm, 6 x 10.5 cm
    Gel Type Agarose
    Includes Gel stand, 3 trays, 2 double sided combs
    Material Plastic
    No. of Gels One or two gels
    No. of Wells 12, 22 (double-sided comb)
    No. per Case 1 Ea.
    No. per Pack 1 Ea.
    Sample Loading Volume 12 μL, 22 μL
    Sample Type DNA
    Sample Volume 12 μL, 22 μL
    Teeth Count 12 and 22
    Thickness (Metric) Teeth 1 mm, 2 mm
    Volume (Metric) Well 12 μL, 22 μL
    Dimensions (L x W) 126 x 125 mm
    Dimensions (L x W x H) 126 x 125 x 18 mm
    Length (English) 5 in.
    Length (English) Gel 4 in.
    Length (Metric) 125 mm
    Length (Metric) Gel 6 cm, 10.5 cm
    Width (English) 5 in.
    Width (English) Gel 4.25 in.
    Width (Metric) Gel 10.5 cm
    Width (Metric) Teeth 5.65 mm, 3 mm
    Width (Metric) Well 5.65 mm, 3 mm
    Height (English) 0.75 in.
    Height (Metric) 17 mm
    Depth (English) 0.75 in.
    Depth (Metric) 13 mm
    Show More Show Less