missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Galvanized-Steel Oily Waste Safety Cans

Catalog No. 17192A
Change view
Click to view available options
Capacity (Metric):
7.6 L
23 L
38 L
53 L
80 L
Color:
Red
Yellow
Closure Type:
Foot-operated Cover
Hand-Operated Cover
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color Closure Type
17192A 23 L Red Foot-operated Cover
17192C 38 L Yellow Foot-operated Cover
1798711 23 L Red Hand-Operated Cover
17192D 53 L Red Foot-operated Cover
17192E 80 L Red Foot-operated Cover
17192B 38 L Red Foot-operated Cover
19812451 23 L Yellow Foot-operated Cover
19038295 7.6 L Red Hand-Operated Cover
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17192A Supplier Justrite™ Supplier No. JMC09100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use for safe disposal of oily waste, solvent cloths, and wiping rags. The galvanized-steel oily waste safety cans opens to no more than 60 degrees and stays closed when not in use.

Raised, ventilated bottom promotes air circulation, prevents spontaneous combustion.

  • Rugged, lead-free galvanized-steel body with reinforced ribs
  • Trilingual safety label
  • Self-closing opens easily with foot treadle

Order Info

6 gal. (23L) safety can also available with hand lever.

Certifications

FM approved. All cans UL listed (except for 19-038-295).

Specifications

Capacity (Metric) 23 L
Certifications/Compliance FM, UL, OSHA
Closure Type Foot-operated Cover
Diameter (Metric) Outer 30.2 cm
Diameter (English) Outer 11.8 in.
Capacity (English) 6 gal.
Color Red
Finish Powder Coated
Height (Metric) 40.3 cm
Quantity 1 Ea.
Shape Round
Warranty 10 Years
Weight (English) 9.5 lb.
Weight (Metric) 4.3 kg
Includes Reinforced ribs, trilingual safety label
For Use With (Application) For safe disposal of oily waste, solvent cloths and wiping rags
Height (English) 15.8 in.
Material Steel
Product Type Ventilated Bottom Oily Waste Safety Can
Show More Show Less