missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fume Hood Monitor

Catalog No. 06000603
Change view
Click to view available options
For Use With (Equipment):
Fisherbrand Fume Hoods
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
06000603 Fisherbrand Fume Hoods
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06000603

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fittings for Fume Hoods are designed to be used with any Fisherbrand Fume Hood.

  • Each Fisherbrand Fume Hood is pre-punched for the fast and easy installation of this alarm. The monitor provides a digital readout of fume hood face velocity and sounds and alarm when the air flow falls below safe levels.
  • Consisting of a thermostat sensor (mounted through the side wall of the fume hood) and a monitor (mounted on the fascia), the unit gives bot a visual and audible alarm.
  • A glowing green light signals when conditions are safe.
  • The monitor also contains test/reset button allowing the user to verify alarm readiness.
  • This monitor is shipped loose for field installation.

Specifications

For Use With (Equipment) Fisherbrand Fume Hoods
Height (English) 5.75 in.
Depth (English) 1 in.
Width (English) 3.125 in.
Height (Metric) 14.6 cm
Includes Thermostat sensor (mounted through the side wall of the fume hood) and a monitor (mounted on the fascia)
Amperage 20 A
Depth (Metric) 2.54 cm
Width (Metric) 7.94 cm
Product Type Monitor
Electrical Requirements 20 A, 60 Hz
Height Overall (English) 5.75 in.
Frequency 60 Hz
Height Overall (Metric) 14.6 cm
Product Line FisherBrand
Show More Show Less